Beli Dewalt Dcd 999 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DEWALT Cordless Drill Driver Brushless Kit MAX (Mesin Bor Baterai)Deskripsi:Dewalt DCD7771D2 20V Brushles Drill Driver Lebih kuat, kompak dan ringan, 20V MAX * DEWALT Cordless Drill / Driver fitur Brushless Teknologi, dan memberikan efisiensi yang lebih besar, yang menjadi lebih daya dan lebih banyak runtimeatribut:
- Type: Brushless Screwdriver Drill
- Reversible: Yes
- Speed Variation: Yes
- Battery Capacity (AH): 2
- Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
- Battery Voltage (V): 20
- Bit Holder (inch): 1/2 (13mm)
- Maximum Torque (N m): 65
- No Load Speed (rpm): 0-500/1750
- DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)Deskripsi:Dewalt DCD7781D2 Lebih bertenaga, ringkas, dan ringan, 20V MAX* DEWALT Cordless Drill/Driver memiliki fitur Brushless Teknologi, dan memberikan alat yang lebih besar dari segi efisiensi, yang berarti penggunaan lebih lama dan membutuhkan lebih sedikit perawatan .atribut:
- Type: Impact screwdriver
- Reversible: Yes
- Speed Variation: Yes
- Battery Capacity (AH): 2
- Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
- Battery Voltage (V): 20
- Bit Holder (inch): 1/2 (13mm)
- Maximum Torque (N m): 65
- No Load Speed (rpm): 0-500/1750
- Punch Speed (lpm): 8500/29750
- DEWALT Rolling Tool Box (Koper Perkakas)Deskripsi:DEWALT Tough System rolling tool boxes have wheels and an extendable handle to pull heavy tools and parts from one location to another. Their large, deep body provides ample storage space and their hinged lid swings open for access to load and unload tools. These plastic tool boxes are lightweight to ease transport, won't dent or rust, and have no sharp corners that could gouge or scratch surfaces.atribut:
- Overall Width (inch): 23 7/8
- Series: Tough system
- Overall Height (inch): 16 5/8
- Overall Depth (inch): 19 5/8
- Includes: Removable Tray
- Total Load Capacity (lbs): 250
- Body Finish: Matte
- Caster Diameter (inch): 8
- Caster Material: Plastic
- Color: Black
- Handle Length (inch): 38 7/8
- Interior Dimensions (HxDxW) (inch): 38 x 19 x 23
- Load Capacity per Drawer (lbs): 250
- Manufacturer Part Number: DWST08450
- Material: Plastic
- Number of Compartments: 1
- Number of boxes: 1
- Total Storage Capacity (cu-in): 11362
- UNSPSC: 24112401
- DEWALT Battery 18V lo-Lion 4.0Ahatribut:
- Type: Battery Pack
- Voltage (V): 18
- Capacity (Ah): 4
- DEWALT Set Mata Bor Jobber Length (Drill Bit Set)Deskripsi:The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.atribut:
- Standards: Not Rated
- Drill Bit Point Angle (degrees): 135
- Cutting Direction: Right Hand
- Drill Bit Case Type: Box
- Flute Type: Spiral
- Measurement System: Fractional Inch
- Shank Type - Machining: Straight
- Smallest Drill Bit Size (inch): 1/16
- UNSPSC: 27112801
- DEWALT Charger FLEXVOLTatribut:
- Voltage (V): 54
- DEWALT Cordless Angle Grinder Max Slide SAG M10 KitDeskripsi:Specifications:Voltage : 20VBattery Capacity : 5.0 AhBattery : 2Charger : DCB115Disc Diameter : 100mm ( 4" )Spindle Thread : M10Switch Type : SliderNo Load Speed : 9000 rpmSoft Start : YesE-clutch : YesE-brake : YesWeight : 2.9 Kg ( With Battery )Features:- Brushless motor of the angle grinder requires no brush changes.- DEWALT grinder's brake stops wheel in 2 seconds or less on average.- Kickback Brake engages when a pinch, stall, or bind-up event is sensed and the electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the metal grinder and shut the grinder off- Power Loss Reset prevents accidental restarts following a power disruption when the tool is left in the "on" positionatribut:
- Voltage (V): 20
- Battery Capacity (AH): 5
- Charger: DCB115
- Disc Diameter (mm): 100
- Spindle Thread: M10
- Switch Type: Slider
- No Load Speed (rpm): 9000
- DEWALT Cordless Impact Wrench (Mesin Pembuka Baut Baterai)atribut:
- Voltage (V): 18 / 20
- Impact Rate (ipm): 2015
- Anvil Type: Hog Ring
- Battery Type: Li-Ion
- Drive Size (inch): 3/4
- No Load Speed (rpm): 0-1200/0-440/0-575
- Torque Capacity (N m): 1925 - 2576
- DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)Deskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
- DEWALT Angle Grinder Small (Mesin Gerinda Tangan)atribut:
- Spindle Lock: Yes
- DEWALT Brushless High Torque Impact Wrench (Bare Unit)atribut:
- Voltage (V): 18
- Battery Capacity (AH): 5.0
- Impact Per Minute (ipm): 0-2400
- Tool Holder Size (mm): 13
- Breakaway Torque (N m): 1627
- Max. Bolt Diameter: M24
- Maximum Torque (N m): 136/407/950
- No Load Speed (rpm): 0-400/1200/1900
- DEWALT Cordlerss Impact Driver (Mesin Bor Obeng Baterai)Deskripsi:- 4.0Ah battery pack x 2 units- Charger- Main Body Caseatribut:
- Number of Blows (minute): 0 to 3800
- Battery Voltage (V): 18
- Charging Time (minute): Approx. 60
- Chuck Capacity (mm): 6.35
- Maximum Tightening Torque (N m): 205
- No-load Speed (minute): 0 to 3250
- Specifications: 3-step speed adjustment
- DEWALT Cordless Impact Driver Brushless (Mesin Bor Obeng Baterai)atribut:
- Bit Holder Size (inch): 1/4
- Impact Rate (ipm): 0-3200
- LED Light: Yes
- Maximum Torque (N m): 107
- No Load Speed (rpm): 0-2800
- Power: 280 UWO
Daftar Harga Dewalt Dcd 999 Terbaru November 2026
| DEWALT Cordless Drill Driver Brushless Kit MAX (Mesin Bor Baterai) | Rp3.999.900 |
| DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai) | Rp3.599.900 |
| DEWALT Battery | Rp469.900 |
| DEWALT Battery FLEXVOLT | Rp2.499.900 |
| DEWALT Cordless Hammer Drill Brushless (Mesin Bor Beton Baterai) | Rp1.899.900 |
| DEWALT Hammer Drill (Mesin Bor Listrik) | Rp1.399.900 |
| DEWALT Rolling Tool Box (Koper Perkakas) | Rp3.499.900 |
| DEWALT Battery 18V lo-Lion 4.0Ah | Rp2.799.900 |
| DEWALT Set Mata Bor Jobber Length (Drill Bit Set) | Rp499.900 |
| DEWALT Charger FLEXVOLT | Rp1.199.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/nnP106832851-1.jpg)
/ofP106832879-1.jpg)


/m5P104800797-1.jpg)
/fpP104801565-2.jpg)
/7gP107754268-1.jpg)

/mtP107702821-1.jpg)

/m4P104801796-1.jpg)


/0fP104801015-3.jpg)

/P102099629-1.jpg)
/pzP104802935-1.jpg)
/2aP107037082-1.jpg)
/f9P105530549-1.jpg)
/mtP104800821-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)